Beli Water Solenoid Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    38%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  3. DYNAQUIP CONTROLS Solenoid Air Control Valve
    Mulai

    Rp3.599.900

    DYNAQUIP CONTROLS Solenoid Air Control Valve
    Deskripsi:
    These Dynaquip Controls solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141609
    • Coefficient of Volume: 1.4
    • Manufacturer Part Number: 145855.03
    • Maximum Flow (cfm): 78.4
    • NEMA Classification: NEMA 4, 4X
    • Operational Pressure Range (psi): 22 to 116
    • Overall Height (inch): 2-23/32
    • Overall Length (inch): 5-25/64
    • Overall Width (inch): 1-1/16
    • Pilot Port Size (inch): 1/4 NPT
    • Pipe Size (inch): 1/4
    • Power Consumption (W): 3
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: Dynaquip Series
    • Valve Ways and Positions: 4-Way/2-Position
    • Voltage (V): 24 DC
  4. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  5. REDHAT Steam and Hot Water Solenoid Valves
    Mulai

    Rp7.799.900

    REDHAT Steam and Hot Water Solenoid Valves
    Deskripsi:
    Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Brass
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Valve Ways and Positions: 2-Way/2-Position
  6. ARO Solenoid Air Control Valve
    Mulai

    Rp1.399.900

    ARO Solenoid Air Control Valve
    Deskripsi:
    These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  7. AVENTICS Solenoid Air Control Valve
    Mulai

    Rp2.799.900

    AVENTICS Solenoid Air Control Valve
    Deskripsi:
    Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
  8. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  9. Parker Solenoid Air Control Valve
    Mulai

    Rp2.399.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  10. ASCO Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.699.900

    ASCO Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
    atribut:
    • UNSPSC: 40141605
    • Min. Operating Pressure Differential: 0
  11. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  12. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    29%
    Mulai

    Rp2.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  13. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  14. NUMATICS Solenoid Air Control Valve
    Mulai

    Rp2.999.900

    NUMATICS Solenoid Air Control Valve
    Deskripsi:
    These Numatics solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  15. Parker Solenoid Valve Manifold
    Mulai

    Rp5.899.900

    Parker Solenoid Valve Manifold
    Deskripsi:
    Parker Solenoid Valve Manifolds are designed for use with Parker Solenoid Air Control Valves, available separately. Choose according to valve port size.
    atribut:
    • UNSPSC: 40141605
    • For use with: 3FEV9; 3FEW1; 3FEW3; 3FEW7; 3FEX1; 3FEX3; 3FEX5; 3FEX8; 3FEY1
    • Height (inch): 1-3/4
    • Length (inch): 7-14/25
    • Number of Valve Stations: 1
    • Width (inch): 2-22/25
  16. ASCO Pilot Solenoid Valves
    Mulai

    Rp6.899.900

    ASCO Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Anodized Aluminium
    • Coefficient of Volume: 0.86
    • Coil Insulation Class: F
    • Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 30
    • Mounting: NAMUR
    • Orifice Dia. (inch): 1/4
    • Overall Width (inch): 1-3/4
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR; Polyurethane
    • Valve Configuration: Universal
  17. ASCO Solenoid Valve Coils
    Mulai

    Rp3.199.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  18. REDHAT Pilot Solenoid Valves
    Mulai

    Rp41.999.900

    REDHAT Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Nylon
    • Coefficient of Volume: 0.5
    • Coil Enclosure: Watertight No Junction Box
    • Coil Insulation Class: F
    • Electrical Connection (in): 18 Leads
    • Environmental Rating - Valves: Indoor; Outdoor
    • Frequency (Hz): 50/60
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Fluid Temperature (°F): 104
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 20
    • Mounting: NAMUR
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Orifice Dia. (inch): 1/4
    • Overall Height (inch): 4-19/64
    • Overall Length (inch): 4-29/32
    • Overall Width (inch): 2-7/64
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR
    • Standards: CSA Certified; UL Recognized Component General Purpose Valve
    • Valve Configuration: Universal
    • Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
    • Voltage (V AC): 120
    • Wattage (W): 6.3
  19. FESTO Solenoid Valve Air VSNC Series (Katup Solenoid)
    Mulai

    Rp1.699.900

    FESTO Solenoid Valve Air VSNC Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Width (mm): 32
    • Certificate Issuing Authority: DNVGL-TAA000011J
    • Actuation Type: Electrical
  20. ASCO Plastic Solenoid Valves
    Mulai

    Rp7.999.900

    ASCO Plastic Solenoid Valves
    Deskripsi:
    Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
    atribut:
    • UNSPSC: 40141605
    • Application: Water Conditioning and Purification
    • Body Material - Valves: Polymide; Polyphenylene Ether
    • Coil Enclosure: Watertight
    • Coil Insulation Class: F
    • Compliance: UL, CSA, NSF 61, 169, 42, 372
    • Environmental Rating - Valves: IndoorOutdoorWashdown
    • Frequency (Hz): 50 to 60
    • Max. Operating Pressure Differential Water: 150
    • Maximum Fluid Temperature (°F): 180
    • Min. Operating Pressure Differential: 5
    • NEMA Rating: 4X
    • Operation: NPT Thread
    • Orifice Dia. (inch): 3/4
    • Safe Working Water Pressure: 150
    • Seal Material - Valves: Santoprene
    • Standards: NSF
    • Valve Configuration: Normally Closed
    • Valve Ways and Positions: 2-Way/2-Position
Daftar Harga Water Solenoid Valve Terbaru November 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Rp1.099.900
DYNAQUIP CONTROLS Solenoid Air Control ValveRp3.599.900
Yoshitake Solenoid ValveRp7.699.900
REDHAT Steam and Hot Water Solenoid ValvesRp7.799.900
ARO Solenoid Air Control ValveRp1.399.900
AVENTICS Solenoid Air Control ValveRp2.799.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.799.900
Parker Solenoid Air Control ValveRp2.399.900
ASCO Air, Oil and Water Solenoid ValvesRp2.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)